Buy more than* S$200* and get FREE SHIPPING

Pro Guard Spike Tabi 8 Pcs.

3.00 (2)
Material (toe core)
resin
Material (Sole)
Gum
Material (Skin)
Cotton, blended fabric
Color
black
Specification
Anti-slip sole, with spike pin
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 1Pair 1 - 05557396 79.99 SGD
Shipped after 2018-01-30
24.5, 24.5 1Pair 1 - 05557405 79.99 SGD
Shipped after 2018-01-31
25, 25 1Pair 1 - 05557414 79.99 SGD
Shipped after 2018-01-31
25.5, 25.5 1Pair 1 - 05557423 85.99 SGD
Shipped after 2018-01-31
27, 27 1Pair 1 - 05557457 70.99 SGD
In stock
28, 28 1Pair 1 - 05557466 79.99 SGD
Shipped after 2018-01-31
23, 23 1Pair 1 - 05557387 79.99 SGD
Shipped after 2018-01-30
26, 26 1Pair 1 - 05557432 69.99 SGD
In stock
26.5, 26.5 1Pair 1 - 05557448 79.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Bamboo grove work
5
From Japan
On 2017-09-08 03:35:29
I am using it for work with bamboo groves with many slopes. Because it does not slide thanks to spikes it got less tired. Since the fingertip is also firmly guarded, it is no longer painful to hit a toe. I can not compare because I have not used a different manufacturer, I am satisfied for the time being.
Forest work.
1
From Japan
On 2017-02-09 16:22:21
It is an impression before use. I intended to order 27 cm, but 26 cm was sent by our confirmation mistake, but I ordered 27 cm again because it can not be replaced. Cooling off will not be applied, is not it? So 26cm has been scrapped. If there are people who can be used as forest volunteer members, I am thinking that I should give it, but it is disappointing.
This review is about item#5557432.

Related Products