Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kaisoku Tabi 12 Pcs.

5.00 (1)
Material (toe core)
None
Material (Sole)
Gum
Material (Skin)
cotton
Color
black
Specification
Thick sole sticky type
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 - 05558805 31.99 SGD
Shipped after 2018-06-28
26, 26 1Pair 1 - 05558832 31.99 SGD
Shipped after 2018-06-29
28, 28 1Pair 1 - 05558857 31.99 SGD
Shipped after 2018-06-28
24, 24 1Pair 1 - 05558796 31.99 SGD
Shipped after 2018-06-28
25.5, 25.5 1Pair 1 - 05558823 31.99 SGD
Shipped after 2018-06-29
25, 25 1Pair 1 - 05558814 31.99 SGD
Shipped after 2018-06-28
27, 27 1Pair 1 - 05558848 31.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
w5978212
5
From Japan
On 2016-07-28 17:18:11
It does not soak in water and is good. It is strong.
This review is about item#05558823.

Related Products