Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abika Spike #720

4.00 (1)
Material (toe core)
Made of steel
Foot Width
3E, 3E
Material (Sole)
Gum
Material (Skin)
Leather
Color
black
Specification
Spike pin
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL, LL 1Pair 1 #720 05559408 -
Discontinued
[x]
M, M 1Pair 1 #720 05559383 -
Discontinued
[x]
L, L 1Pair 1 #720 05559392 -
Discontinued
[x]
XL, XL 1Pair 1 #720 05559417 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mowing work
4
From Japan
On 2016-11-24 07:44:39
Building, comfort is very good. It is used for mowing work, but it is also strong on the bush. Although it is a usage method which violated the purpose of use, it is impossible for the gentle slope to be no problem, for steep slopes it is impossible to have a short spike pin.
This review is about item#05559383.

Related Products