Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Shoes Dai Touryo SG360

2.00 (1)
Material (toe core)
None
Foot Width
3E, 3E
Material (Sole)
Gum
Material (Skin)
cotton
Specification
Toe protection, Ame-gomu rubber sole
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5 navy blue 1Pair 1 SG360 05559618 32.99 SGD
Shipped after 2018-06-22
24.5, 24.5 navy blue 1Pair 1 SG360 05559593 32.99 SGD
Shipped after 2018-06-22
25.5, 25.5 White 1Pair 1 SG360 05559697 32.99 SGD
Shipped after 2018-06-22
24.5, 24.5 White 1Pair 1 SG360 05559672 32.99 SGD
Shipped after 2018-06-22
24, 24 navy blue 1Pair 1 SG360 05559584 32.99 SGD
Shipped after 2018-06-22
24, 24 White 1Pair 1 SG360 05559663 32.99 SGD
Shipped after 2018-06-22
25, 25 White 1Pair 1 SG360 05559688 32.99 SGD
Shipped after 2018-06-22
26, 26 White 1Pair 1 SG360 05559706 32.99 SGD
In stock
26, 26 navy blue 1Pair 1 SG360 05559627 32.99 SGD
Shipped after 2018-06-22
26.5, 26.5 navy blue 1Pair 1 SG360 05559636 32.99 SGD
In stock
28, 28 navy blue 1Pair 1 SG360 05559654 32.99 SGD
Shipped after 2018-06-22
27, 27 White 1Pair 1 SG360 05559724 32.99 SGD
In stock
25, 25 navy blue 1Pair 1 SG360 05559602 32.99 SGD
Shipped after 2018-06-22
27, 27 navy blue 1Pair 1 SG360 05559645 32.99 SGD
In stock
26.5, 26.5 White 1Pair 1 SG360 05559715 32.99 SGD
In stock
28, 28 White 1Pair 1 SG360 05559733 32.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
It can not be used for roof work
2
From Japan
On 2017-12-14 00:45:55
I tried to buy it because it looked like shoes for roofing work of other manufacturers, but this is not suitable for work on the roof. The price is higher this way, but it slides quite well. Is it somewhat better compared to ordinary sneakers? The degree told. It is safer to buy Hyper V shoes that are cheap for roofing work. Because comfort is good, it is perfect for wearing usually.

Related Products