Buy more than* S$200* and get FREE SHIPPING

Mandom #50

3.67 (3)
Material (toe core)
None
Foot Width
3E, 3E
Material (Sole)
Gum
Material (Skin)
Leather, mesh
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 black 1Pair 1 #50 05560257 43.99 SGD
Shipped after 2018-05-28
27, 27 black 1Pair 1 #50 05560302 43.99 SGD
Shipped after 2018-05-28
26, 26 white 1Pair 1 #50 05560354 43.99 SGD
Shipped after 2018-05-28
27, 27 white 1Pair 1 #50 05560372 43.99 SGD
Shipped after 2018-05-28
26, 26 black 1Pair 1 #50 05560284 43.99 SGD
Shipped after 2018-05-28
28, 28 black 1Pair 1 #50 05560318 43.99 SGD
Shipped after 2018-05-28
25.5, 25.5 black 1Pair 1 #50 05560275 43.99 SGD
Shipped after 2018-05-28
25.5, 25.5 white 1Pair 1 #50 05560345 43.99 SGD
Shipped after 2018-05-28
26.5, 26.5 white 1Pair 1 #50 05560363 43.99 SGD
Shipped after 2018-05-28
28, 28 white 1Pair 1 #50 05560388 43.99 SGD
Shipped after 2018-05-28
26.5, 26.5 black 1Pair 1 #50 05560293 43.99 SGD
Shipped after 2018-05-28
25, 25 black 1Pair 1 #50 05560266 43.99 SGD
Shipped after 2018-05-28
24.5, 24.5 white 1Pair 1 #50 05560327 43.99 SGD
Shipped after 2018-05-28
25, 25 white 1Pair 1 #50 05560336 43.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2018-02-23 16:14:34
I used to love from the usual but because there was no handling at a certain work clothes specialty store, I bought it here. Although the mesh part is not durable, thanks to that, it has flexibility, it is touched to the fingertip of the foot. I do not know oil resistance, but there is also grip power with shoe sole rubber. Because it is a consumable item, thank you for handling from now on.
This review is about item#5560293.
Used when driving a truck
5
From Japan
On 2018-01-31 01:40:21
Because the sole is thin and easier to operate the clutch, it is slippon so you can throw your feet to the dashboard soon at the time of a small break, but you can use it for light work as you do not have fun, but it is easy to wear even if you step on the heel so take off your shoes I think that it is convenient even when I wear a lot and I think that it is the best shoes for track drivers.
This review is about item#05560293.
Indoor safety shoes
1
From Japan
On 2016-03-11 19:25:37
Slip-on - If you bought it by flying on a link from the category with a core, it was free in the room. In shortage of confirmation (T - T)
This review is about item#05560345.

Related Products