Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultra Sole #261

5.00 (1)
Material (toe core)
resin
Foot Width
3E, 3E
Material (Sole)
EVA, rubber (Ultra sole)
Material (Skin)
Leather
Specification
Anti-bacteria insole, water repellent
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22, 22 black 1Pair 1 #261 05560406 70.99 SGD
Shipped after 2018-06-22
23, 23 black 1Pair 1 #261 05560424 -
Discontinued
[x]
25.5, 25.5 black 1Pair 1 #261 05560476 -
Discontinued
[x]
26, 26 black 1Pair 1 #261 05560485 -
Discontinued
[x]
23.5, 23.5 white 1Pair 1 #261 05560582 -
Discontinued
[x]
27, 27 white 1Pair 1 #261 05560652 64.99 SGD
Shipped after 2018-06-25
22.5, 22.5 black 1Pair 1 #261 05560415 -
Discontinued
[x]
24, 24 black 1Pair 1 #261 05560442 70.99 SGD
Shipped after 2018-06-22
24.5, 24.5 black 1Pair 1 #261 05560458 -
Discontinued
[x]
23, 23 white 1Pair 1 #261 05560573 -
Discontinued
[x]
26, 26 white 1Pair 1 #261 05560634 64.99 SGD
Shipped after 2018-06-22
26.5, 26.5 white 1Pair 1 #261 05560643 -
Discontinued
[x]
21.5, 21.5 white 1Pair 1 #261 05560546 -
Discontinued
[x]
25, 25 white 1Pair 1 #261 05560616 62.99 SGD
Shipped after 2018-06-22
30, 30 white 1Pair 1 #261 05560686 -
Discontinued
[x]
21.5, 21.5 black 1Pair 1 #261 05560397 70.99 SGD
Shipped after 2018-06-25
25, 25 black 1Pair 1 #261 05560467 -
Discontinued
[x]
29, 29 black 1Pair 1 #261 05560528 -
Discontinued
[x]
22, 22 white 1Pair 1 #261 05560555 70.99 SGD
Shipped after 2018-06-25
23.5, 23.5 black 1Pair 1 #261 05560433 70.99 SGD
Shipped after 2018-06-22
26.5, 26.5 black 1Pair 1 #261 05560494 -
Discontinued
[x]
27, 27 black 1Pair 1 #261 05560503 -
Discontinued
[x]
28, 28 black 1Pair 1 #261 05560512 -
Discontinued
[x]
30, 30 black 1Pair 1 #261 05560537 -
Discontinued
[x]
24, 24 white 1Pair 1 #261 05560598 -
Discontinued
[x]
24.5, 24.5 white 1Pair 1 #261 05560607 -
Discontinued
[x]
29, 29 white 1Pair 1 #261 05560677 -
Discontinued
[x]
22.5, 22.5 white 1Pair 1 #261 05560564 70.99 SGD
Shipped after 2018-06-25
25.5, 25.5 white 1Pair 1 #261 05560625 64.99 SGD
Shipped after 2018-06-25
28, 28 white 1Pair 1 #261 05560668 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Male cooking in kitchen
5
From Japan
On 2016-12-06 17:06:20
It is not slippery, it will be okay if stepped on, and water will not enter. It is very suitable for work in the kitchen
This review is about item#5560467.

Related Products