Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Creos #308

4.00 (1)
Material (toe core)
None
Material (Sole)
EVA, rubber (Ultra sole)
Material (Skin)
Synthetic rubber sponge, rubber
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
XL, XL green 1Pair 1 #308 05561063 -
Discontinued
[x]
L, L black 1Pair 1 #308 05561002 -
Discontinued
[x]
LL, LL black 1Pair 1 #308 05561018 -
Discontinued
[x]
M, M green 1Pair 1 #308 05561036 -
Discontinued
[x]
LL, LL green 1Pair 1 #308 05561054 -
Discontinued
[x]
L, L green 1Pair 1 #308 05561045 -
Discontinued
[x]
XL, XL black 1Pair 1 #308 05561027 -
Discontinued
[x]
M, M black 1Pair 1 #308 05560993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am wearing it at the time of fishing
4
From Japan
On 2016-08-15 18:30:14
It is light and feet cool, is not it? I think that if the shoe sole has a little more thickness the cushion will be better and better.
This review is about item#5561018.

Related Products