Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Shoes Daitouryou No.300

5.00 (1)
Material (toe core)
None
Foot Width
3E, 3E
Material (Sole)
Gum
Material (Skin)
cotton
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 White 1Pair 1 #300 05561228 -
Discontinued
[x]
25, 25 White 1Pair 1 #300 05561237 -
Discontinued
[x]
25.5, 25.5 White 1Pair 1 #300 05561246 -
Discontinued
[x]
26, 26 White 1Pair 1 #300 05561255 -
Discontinued
[x]
26.5, 26.5 navy blue 1Pair 1 #300 05561158 -
Discontinued
[x]
27, 27 navy blue 1Pair 1 #300 05561167 -
Discontinued
[x]
28, 28 White 1Pair 1 #300 05561282 -
Discontinued
[x]
22.5, 22.5 navy blue 1Pair 1 #300 05561072 -
Discontinued
[x]
23, 23 navy blue 1Pair 1 #300 05561088 -
Discontinued
[x]
23.5, 23.5 navy blue 1Pair 1 #300 05561097 -
Discontinued
[x]
24, 24 navy blue 1Pair 1 #300 05561106 -
Discontinued
[x]
25, 25 navy blue 1Pair 1 #300 05561124 -
Discontinued
[x]
23, 23 White 1Pair 1 #300 05561194 -
Discontinued
[x]
23.5, 23.5 White 1Pair 1 #300 05561203 -
Discontinued
[x]
26.5, 26.5 White 1Pair 1 #300 05561264 -
Discontinued
[x]
24.5, 24.5 navy blue 1Pair 1 #300 05561115 -
Discontinued
[x]
28, 28 navy blue 1Pair 1 #300 05561176 -
Discontinued
[x]
24, 24 White 1Pair 1 #300 05561212 24.99 SGD
In stock
27, 27 White 1Pair 1 #300 05561273 -
Discontinued
[x]
25.5, 25.5 navy blue 1Pair 1 #300 05561133 -
Discontinued
[x]
26, 26 navy blue 1Pair 1 #300 05561142 -
Discontinued
[x]
22.5, 22.5 White 1Pair 1 #300 05561185 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site shoes
5
From Japan
On 2016-06-17 19:19:35
It is easy to wear and has a fit.
This review is about item#05561273.

Related Products