Buy more than* S$200* and get FREE SHIPPING

Work Shoes Daitouryou No.303

4.33 (3)
Material (toe core)
None
Foot Width
3E, 3E
Material (Sole)
Gum
Material (Skin)
cotton
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 White 1Pair 1 #303 05561395 26.99 SGD
Shipped after 2018-04-27
26.5, 26.5 White 1Pair 1 #303 05561404 26.99 SGD
In stock
27, 27 White 1Pair 1 #303 05561413 25.99 SGD
In stock
28, 28 White 1Pair 1 #303 05561422 39.99 SGD
Shipped after 2018-04-26
24.5, 24.5 black 1Pair 1 #303 05561298 28.99 SGD
Shipped after 2018-04-27
26, 26 black 1Pair 1 #303 05561325 25.99 SGD
Shipped after 2018-04-27
28, 28 black 1Pair 1 #303 05561352 26.99 SGD
In stock
25, 25 black 1Pair 1 #303 05561307 39.99 SGD
Shipped after 2018-04-26
25.5, 25.5 black 1Pair 1 #303 05561316 26.99 SGD
In stock
25, 25 White 1Pair 1 #303 05561377 28.99 SGD
Shipped after 2018-04-26
27, 27 black 1Pair 1 #303 05561343 26.99 SGD
In stock
24.5, 24.5 White 1Pair 1 #303 05561368 28.99 SGD
Shipped after 2018-04-26
25.5, 25.5 White 1Pair 1 #303 05561386 28.99 SGD
Shipped after 2018-04-26
26.5, 26.5 black 1Pair 1 #303 05561334 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Loading and unloading of loads
5
From Japan
On 2018-01-04 23:35:38
Even if you do not use your fingers, you can put in the heel, so it is very convenient, but it looks slippery as well. The bottom is thicker than I thought, and I feel secure.
This review is about item#5561307.
Used exclusively for on-site indoor use
5
From Japan
On 2016-08-11 20:46:27
Since there are a lot of work to get on the knees, if you really bend at the toes, it will hurt from there, but comfort is very good, it is hard to take off to get outdoors
This review is about item#5561316.
For a bit outside work
3
From Japan
On 2016-07-30 03:32:27
Since the bottom is thin, I put in the insole, but the heel is getting less and it becomes slippery like. I do not care about thinness, should I use it like a tabi?
This review is about item#05561325.

Related Products