Buy more than* S$200* and get FREE SHIPPING

Home Shoes

5.00 (2)
Material (toe core)
None
Material (Sole)
EVA, EVA
Material (Skin)
cotton
Specification
Indoor
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 orange 1Pair 1 - 05562655 64.47 SGD
Shipped after 2017-12-21
24, 24 black 1Pair 1 - 05562533 64.47 SGD
Shipped after 2017-12-21
23, 23 orange 1Pair 1 - 05562646 64.47 SGD
Shipped after 2017-12-21
26, 26 green 1Pair 1 - 05562612 64.47 SGD
Shipped after 2017-12-22
27, 27 green 1Pair 1 - 05562628 64.47 SGD
Shipped after 2017-12-21
22, 22 orange 1Pair 1 - 05562637 88.93 SGD
Shipped after 2017-12-21
25, 25 black 1Pair 1 - 05562542 64.47 SGD
Shipped after 2017-12-21
26, 26 black 1Pair 1 - 05562558 64.47 SGD
Shipped after 2017-12-22
27, 27 black 1Pair 1 - 05562567 64.47 SGD
Shipped after 2017-12-22
27, 27 orange 1Pair 1 - 05562682 64.47 SGD
Shipped after 2017-12-21
22, 22 black 1Pair 1 - 05562515 64.47 SGD
Shipped after 2017-12-21
23, 23 black 1Pair 1 - 05562524 64.47 SGD
Shipped after 2017-12-22
22, 22 green 1Pair 1 - 05562576 64.47 SGD
Shipped after 2017-12-21
23, 23 green 1Pair 1 - 05562585 88.93 SGD
Shipped after 2017-12-22
24, 24 green 1Pair 1 - 05562594 64.47 SGD
Shipped after 2017-12-22
25, 25 green 1Pair 1 - 05562603 64.47 SGD
Shipped after 2017-12-21
26, 26 orange 1Pair 1 - 05562673 64.47 SGD
Shipped after 2017-12-21
25, 25 orange 1Pair 1 - 05562664 64.47 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Office wear
5
From Japan
On 2016-03-01 18:10:30
I can fit without walking without getting scattered
This review is about item#05562585.
Office wear
5
From Japan
On 2015-11-13 17:11:57
It is very easy to wear as a foot on the foot.
This review is about item#05562524.

Related Products