Buy more than* S$200* and get FREE SHIPPING

Rubber Boots #870 (White)

5.00 (1)
Material (toe core)
Made of steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
1040(26cm), 1040(26cm)
Material (Sole)
PVC, PVC
Material (Skin)
PVC, PVC
Length (cm)
38.5(26.0cm), 38.5(26.0cm)
Color
white
Specification
Oil proof sole
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 1Pair 1 #870 05563005 60.99 SGD
In stock
23, 23 1Pair 1 #870 05562978 60.99 SGD
Shipped after 2018-01-30
24, 24 1Pair 1 #870 05562987 60.99 SGD
Shipped after 2018-01-30
26.5, 26.5 1Pair 1 #870 05563032 56.99 SGD
In stock
27, 27 1Pair 1 #870 05563048 60.99 SGD
In stock
25.5, 25.5 1Pair 1 #870 05563014 60.99 SGD
Shipped after 2018-01-29
26, 26 1Pair 1 #870 05563023 60.99 SGD
In stock
28, 28 1Pair 1 #870 05563057 60.99 SGD
In stock
24.5, 24.5 1Pair 1 #870 05562996 60.99 SGD
Shipped after 2018-01-30
29, 29 1Pair 1 #870 05563066 60.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2016-12-11 14:42:34
I am wearing a safety professional work muzzle but it was good as I can use it for 3 months and still use it.
This review is about item#5563014.

Related Products