Buy more than* S$200* and get FREE SHIPPING

Professional Rain Spike M-30

4.00 (4)
Material (toe core)
None
Standard Weight (g/1 leg)
840(26cm), 840(26cm)
Material (Sole)
Gum
Material (Skin)
Gum
Color
gray
Specification
With Spike pin
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 1Pair 1 M-30 05563285 -
Discontinued
[x]
24.5, 24.5 1Pair 1 M-30 05563258 67.73 SGD
Shipped after 2017-01-27
25, 25 1Pair 1 M-30 05563267 -
Discontinued
[x]
26.5, 26.5 1Pair 1 M-30 05563294 -
Discontinued
[x]
27, 27 1Pair 1 M-30 05563303 -
Discontinued
[x]
25.5, 25.5 1Pair 1 M-30 05563276 -
Discontinued
[x]
28, 28 1Pair 1 M-30 05563312 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Tramping
2
From Japan
On 2016-08-24 20:24:32
Is the sewing of the cover portion of the boot top is sweet. Spike has us well functioning
This review is about item#5563312.
Mowing
5
From Japan
On 2016-04-16 17:00:42
25.5CM the size of my foot, also 25CM from before the past two years Put it as such became? Kigashi, the deviation of the foot in the slope Hate, buy the 25CM. Little wonder if was small? . 試足 immediately in the "slope" because it does not not brush. Also to have a firm grip, as the boots Lighter than it is.
This review is about item#05563267.
Forestry operation
4
From Japan
On 2015-12-10 17:07:19
It is being used for forestry work. Satisfactory performance and price. After that, if there is a 10cm position length, mountain stream fishing, it can also be used, such as snow removal.
This review is about item#05563303.
Use in mowing work
5
From Japan
On 2015-10-08 19:26:03
Also excellent in safety without slipping and spikes firmly bite in the steep slopes of the work.
This review is about item#05563276.

Related Products