Buy more than* S$200* and get FREE SHIPPING

Magical Spike U-960

Material (toe core)
None
Standard Weight (g/1 leg)
910 (L size)
Material (Sole)
Gum
Material (Skin)
Rubber, nylon
Color
blue
Specification
With spike pin, body part is a two-layer structure of nylon and rubber
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 U-960 05563425 179.99 SGD
Shipped after 2018-05-31
25.5, 25.5 1Pair 1 U-960 05563443 169.99 SGD
Shipped after 2018-05-31
26.5, 26.5 1Pair 1 U-960 05563468 169.99 SGD
Shipped after 2018-05-31
28, 28 1Pair 1 U-960 05563486 169.99 SGD
Shipped after 2018-05-31
26, 26 1Pair 1 U-960 05563452 159.99 SGD
Shipped after 2018-05-31
23.5, 23.5 1Pair 1 U-960 05563407 169.99 SGD
Shipped after 2018-05-31
29, 29 1Pair 1 U-960 05563495 169.99 SGD
Shipped after 2018-05-31
25, 25 1Pair 1 U-960 05563434 169.99 SGD
Shipped after 2018-05-31
27, 27 1Pair 1 U-960 05563477 169.99 SGD
Shipped after 2018-05-31
24, 24 1Pair 1 U-960 05563416 169.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products