Buy more than* S$200* and get FREE SHIPPING

Designers Knife

4.00 (1)
Compatible Replacement Blade
XB216,XB216S,XB102
Blade Thickness (mm)
0.38
Weight (g)
15.5
Overall Length (mm)
151
Accessories
Five blade
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Yellow 1PCC 1 05571283 4.99 SGD
In stock
black 1PCC 1 05571292 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When cutting cutting sheets etc.
4
From Japan
On 2017-11-10 18:06:57
You can cut well according to your reputation. I thought that it would be even better if a simple case was attached to the attached replacement blade (handling carefully will result in injury)
This review is about item#5571283.

Related Products