Buy more than* S$200* and get FREE SHIPPING

Urethane Buff (Middle)

5.00 (1)
Installation Method
Magic formula (buffing pad of about Phi145 over 150)
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
50
Type
Medium eyes
Thickness (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 185x30 05578265 14.93 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finishing sales car
5
From Japan
On 2015-08-28 14:39:12
It is fluffy and domestic products. It is good.
This review is about item#05578265.

Related Products