Buy more than* S$200* and get FREE SHIPPING

Urethane Buff

5.00 (3)
Installation Method
Magic formula (buffing pad of about Phi145 over 150)
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
50
Type
Details
Thickness (mm)
30
Caution
The back is covered with hook and loop fastener tape, so a magic pad is needed.
Application
Polishing to coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 185x30 05578274 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Dehydration of the body of the car.
5
From Japan
On 2016-04-17 15:25:33
Both abrasive power and durability are exceptional in COSPA!
This review is about item#05578274.
Finishing sales car
5
From Japan
On 2015-08-28 14:38:44
It is fluffy and domestic products. It is good.
This review is about item#05578274.
Work on site
5
From Japan
On 2015-02-23 17:48:12
It is fine-grained and easy to use.
This review is about item#05578274.

Related Products