Buy more than* S$200* and get FREE SHIPPING

Urethane Buff (Ultrafine)

3.67 (3)
Installation Method
Magic formula (buffing pad of about Phi145 over 150)
Outer Diameter (phi mm)
185
Inner Diameter (phi mm)
50
Type
Extra fine
Thickness (mm)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 185x30 05578283 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
The polishing final step of the vehicle
1
From Japan
On 2017-01-05 10:44:56
It was peeled off by the second use due to poor adhesion between sponge and magic. I want you to firmly adhere.
This review is about item#5578283.
Automobile Maintenance
5
From Japan
On 2016-08-09 11:53:03
We are using it for the final finishing at the time of polishing the body of the car. It is a very good use feeling in combination with ultrafine and ultrafine particle compound.
This review is about item#5578283.
Polishing
5
From Japan
On 2015-11-11 20:40:17
I am using it for finishing but cost performance is the highest, I think I will purchase it in the future.

Related Products