Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Sharpener

3.93 (14)
Caution
Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses., Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses.
Purpose
For blade polishing., For blade polishing.
Blade Thickness (mm)
2
Blade Width (mm)
20
Blade Length (mm)
110
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 110 05583427 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 7
3 star 4
2 star 0
1 star 0
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Knife sharpening
3
From Japan
On 2018-01-20 16:25:50
I used it for the first time. There is no real feeling that it was too bad to sharpen or how to sharpen it too much. I think that it should be attached also in the instruction book.
This review is about item#5583427.
For maintenance of tools (file file)
4
From Japan
On 2017-12-15 00:00:41
Among the new items, we have the abrasive power as expected, but how long can we keep it? I expect that the deposition power will last long.
This review is about item#5583427.
Polishing of Pruning Trees
4
From Japan
On 2017-07-03 15:02:14
Because the flat part is wide, long and thin, it is convenient for grinding the blade. It seems bad to have a little diamond, but it is inexpensive because it is inexpensive. I also want a version for rough polishing and finish polishing.
This review is about item#5583427.
Before work pruning shears and shavings of harvesting scissors of oranges
5
From Japan
On 2017-06-23 17:52:51
It looks as good as price, but it is practical and saved. I do not know how durable it is, but I would like to use it for a long time.
This review is about item#5583427.
As trying to make pruning scissors etc
5
From Japan
On 2017-04-21 16:46:08
It was easier to hold the handle and easy to use. It 's pretty good You can make a dress in a short time and it gets better.
This review is about item#5583427.
For camping
3
From Japan
On 2017-02-01 17:32:19
I used it for a diver knife and a cooking knife. Certainly the blade is attached, but the eyes are coarse or sharpness can not be satisfied. After all, it finished with a grindstone. It may be good if there are also eyes fine.
This review is about item#5583427.
As to regrinding the blades of electric clippers
4
From Japan
On 2016-12-08 17:25:04
I bought it for regrinding of the electric clipper blade. It was flat and not sticky so it was surprisingly easy to use.
This review is about item#5583427.
Dressing of hedge trimmer. Work of about 20 minutes.
4
From Japan
On 2016-06-10 16:32:08
The sharpness of the trimmer gets much better when lightly dressed. The cutting edge of branches and leaves is scratching. At first I did not understand how much power was put in and I felt like I thought that the diamond was taken away by putting too much power on, but it seems better to sharpen lightly.
This review is about item#05583427.
Grinding mowing scythe
4
From Japan
On 2016-05-19 18:22:05
Easy to grind well
This review is about item#05583427.
As a
3
From Japan
On 2016-05-08 08:24:13
I would like some more rough grid
This review is about item#05583427.

Related Products