Buy more than* S$200* and get FREE SHIPPING

Double sided diamond grindstone

4.26 (31)
Caution
Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses., Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses.
Purpose
Carbide, hardened steel, ceramic polishing, kitchen knife, scissors polishing, Carbide, hardened steel, ceramic polishing, kitchen knife, scissors polishing
Overall Length (mm)
200
Thickness (mm)
8.3
Width (mm)
70
Material
main body: steel, resin base: ABS
Specification
for dryness, moisture
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1 pc 1 05583463 31.07 SGD
In stock
1 pc 1 05583472 31.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 2
2 star 1
1 star 3
Review Rating: 4.26
31 Customer Reviews
The reviews are automatic translation.
Use the sharpening Sobakiri kitchen knife.
5
From Japan
On 2017-01-19 16:42:49
In 1000 yen or more low price compared to the neighborhood of the DIY shop, we are very grateful. Section of the wear will also ask.
This review is about item#5583463.
Better than the grinding of stone that was sharpening only the like of the blade knife plane is a very good products that have thorns.
5
From Japan
On 2016-12-07 14:58:23
Is the goods you want to recommend to people who do not know that I learned for the first time that there is such a commodity.
This review is about item#5583463.
Sharpening of scissors
5
From Japan
On 2016-11-26 07:49:53
I have to buy a variety of tools for sharpening of scissors. Both could not be satisfied with good enough. Also the return to the origin was purchased this grindstone most with the idea. Width also just well, was able to sharpen perfectly. I think there are many people who are struggling to sharpening of scissors, but it is recommended by all means.
This review is about item#05583463.
Used to sharpen the blade or the like of a kitchen knife plane only
5
From Japan
On 2016-11-01 17:26:33
Grindstone of diamond has impressed since Togeru undergone well for the first time der r,
This review is about item#5583463.
Sharpening woodworking cutting tools
5
From Japan
On 2016-10-10 22:07:01
With confidence because the plane of the grinding wheel surface is out accurate knife sharpening can be.
This review is about item#5583463.
Sharpening of the knife
1
From Japan
On 2016-09-18 21:15:09
Immediately diamond particles are peeling only sharpen a little. There is only sharpen keep in reservoir particles that rapidly peeling on top of the grinding wheel. Precious diamond and would wash because it does not go to not leave it until the next time it will flow all. A package of the problem, but Anna respectable plastic case is not required. There is only always throw away as soon as you opened. I think for people who need sharpening stand may be sold separately. I want you to minute cheap cases. I wrote two points but is not as odd greatness of the release of the diamond. You get a whole ton flour every time you rub people.
This review is about item#5583472.
For the plane out of the grinding wheel
3
From Japan
On 2016-08-17 22:20:44
And the surface of it was purchased for the plane out of the grinding wheel ♯150, both of the surface of ♯600, can not be used in the grinding of the surface out because it has come out flat. Or in this price thing of this degree.
This review is about item#5583472.
Sharpening knife
5
From Japan
On 2016-07-21 20:01:02
Surprise of greatness, it can easily thorns.
This review is about item#05583472.
Ski edge
3
From Japan
On 2016-06-24 17:31:26
I bought so take burr of the ski edge, but was too large. It was just right in the corner freshly spray par.
This review is about item#05583463.
Grinding of the chisel. Or missing blades, or collapsed form is, you use if you want to rough to create a form, such as. Also use to hold the plane of the natural finish grindstone.
5
From Japan
On 2016-06-21 19:15:14
Grinding force is large, it is early to prepare the form. I do not have to worry about to worry about distorting the grindstone because it is after all a diamond wheel. In the wet sanding is required attentive so as not to rust since the substrate is iron. But price is cheap, you can use without hesitation.
This review is about item#05583463.

Related Products