Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Truck Rubber Rope

4.26 (73)
Caution
* Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make , * Since the playback tube is raw material there is a variation in the finished size.?* Rubber Do not use under high temperature environment of 60 degrees or more because it is combustible material.?* The tensile when it is very dangerous to expire.?Make sure that there are no people in the tensile direction.?* Do not use other than its intended purpose.?* Oils, chemicals, please do not touch the organic solvent.?Rubber rope the additive that is included in the nature on the rubber because it uses recycled rubber (oil, dyes, etc.) causes, there is a possibility that the color transfer to the loading platform.?Since no longer take if you transfer color, and refrain from use of worring
Purpose
Binding material, sheet curing., Binding material, sheet curing.
Length (m)
40
Thickness (mm)
About 1.5-3
Width (mm)
20
Material
Tire tube
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(40m) 1 W20mmx40m 05589368 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 37
4 star 23
3 star 9
2 star 3
1 star 1
Review Rating: 4.26
73 Customer Reviews
The reviews are automatic translation.
Ground sheet
5
From Japan
On 2018-06-20 18:26:11
Very easy to use and profitable Because the amount of money is also worth it, I thought that I wanted to buy it again
This review is about item#5589368.
Used to suppress the truck seat
4
From Japan
On 2018-06-10 23:16:18
As the rubber rope used for the truck seat has deteriorated, it is purchased for replacement. I bought a short one shorter than 10 meters as needed, but I tried to purchase a long (40 m) item because it would be useless (or hard to use) if the last part was halfway over halfway. The rubber rope reached at hand has used only about 4 to 5 m, but the thickness is also stable and the feeling of use is good.
This review is about item#5589368.
For the rubber of the truck seat
3
From Japan
On 2018-06-10 08:45:36
It is inevitable because the price is cheap, but it would be good if it became a product with a little more strength, but it is a product of recycled products, so maybe it is not good.
This review is about item#05589368.
For track seat
5
From Japan
On 2018-06-06 11:22:46
Purchased because the rubber rope attached to the truck seat deteriorates. It is very convenient because it can be cut with necessary length and used. Although it is said to be recycled material, There is no problem in quality such as strength.
This review is about item#5589368.
Used for fixing the seat.
2
From Japan
On 2018-05-04 12:43:45
Clearly, weak weathering. It easily deteriorates without doing it for a month after being exposed to the rain.
This review is about item#5589368.
To fix the top of the truck
5
From Japan
On 2018-05-03 07:00:13
Purchased because the rubber rope attached to the truck seat was deteriorated. It is very convenient because it can cut with the required length. Although it is said to be recycled material, there is no problem in quality, such as strength.
This review is about item#05589368.
Attach to the seat of the truck bed
4
From Japan
On 2018-05-01 07:59:41
I used it for the seat of the truck bed. It seems to be a recycled item of Thailand and others, but it can be used satisfactorily. It was cheap and saved.
This review is about item#05589368.
For tightening the truck seat rubber
2
From Japan
On 2018-04-23 11:59:24
Although I ordered it many times because it was strong to pull, as the worker says it will soon disappear as soon as it arrives this time, the previous thing is 2.5 This time was 1.5 mm thick against mm. In the item description, the thickness was about 1.5 ~ 3 mm. Although explanation is done, I think that strength is too weak for 1.5 mm. Consider Thank you.
This review is about item#5589368.
Promotion rubber for seat hanging
4
From Japan
On 2018-04-04 05:01:22
Although the length is sufficient, I wonder if there is more rubber thickness ... Because rubber will run out well at this time
This review is about item#05589368.
Light truck seat
3
From Japan
On 2018-03-17 14:09:58
Although it seems to be easy to use, I think that durability will be in the future.
This review is about item#5589368.

Related Products