Buy more than* S$200* and get FREE SHIPPING

SD Socket Long

Axis (mm)
6.35
Depth (mm)
102
Type
12 square
Material (Body)
Chrome vanadium steel
Overall Length (mm)
145
...see all>
Product Options
ADD TO CART
Body Weight (g) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
144 21 1PC 1 TSK-SD21L-12K 60841821 19.99 SGD
In stock
139 19 1PC 1 TSK-SD19L-12K 60841812 17.99 SGD
In stock
136 17 1PC 1 TSK-SD17L-12K 60841803 15.99 SGD
In stock
ADD TO CART

Related Products