Buy more than* S$200* and get FREE SHIPPING

Dimensions (Vetical x Horizontal) (mm)
650x800
Capacity (L)
45
Color
Translucent
Thickness (mm)
0.015
Material
High-density polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 E-44 05692304 17.99 SGD
In stock
ADD TO CART

Related Products