Buy more than* S$200* and get FREE SHIPPING

Trash Bag

5.00 (1)
Dimensions (Vetical x Horizontal) (mm)
900x1000
Capacity (L)
90
Color
Translucent
Thickness (mm)
0.02
Material
High-density polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 E-94 05692322 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Into
5
From Japan
On 2015-05-20 10:11:08
It is cheap from the box, the thickness is reasonable. I would appreciate it if it's a bit cheaper in terms of price.
This review is about item#05692322.

Related Products