Buy more than* S$200* and get FREE SHIPPING

Lotto Work Safety Shoes

5.00 (2)
Impact Resistance
15kn, 15kn
Material (toe core)
Composite material Class H equivalent of glass fiber and carbon fiber
Foot Width
2E, 2E
Material (Sole)
rubber
Material (Skin)
Synthetic leather
Specification
Tread through protection place, anti-static function
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 26.5, 26.5 blue 1Pair 1 LQ8409 06617704 -
Discontinued
[x]
- 27, 27 blue 1Pair 1 LQ8409 06617713 -
Discontinued
[x]
- 28, 28 black 1Pair 1 LQ2004 06617546 -
Discontinued
[x]
- 26, 26 white 1Pair 1 LQ2006 06617634 -
Discontinued
[x]
- 26.5, 26.5 Red 1Pair 1 LQ2005 06617582 -
Discontinued
[x]
- 28, 28 blue 1Pair 1 LQ8409 06617722 -
Discontinued
[x]
- 25, 25 Red 1Pair 1 LQ2005 06617555 -
Discontinued
[x]
- 25.5, 25.5 Red 1Pair 1 LQ2005 06617564 -
Discontinued
[x]
- 26, 26 Red 1Pair 1 LQ2005 06617573 -
Discontinued
[x]
- 28, 28 Red 1Pair 1 LQ2005 06617607 -
Discontinued
[x]
- 25, 25 black 1Pair 1 LQ2004 06617494 -
Discontinued
[x]
550(26cm), 550(26cm) 26, 26 black 1Pair 1 LQ2004 06617512 -
Discontinued
[x]
- 25, 25 white 1Pair 1 LQ2006 06617616 -
Discontinued
[x]
- 25, 25 blue 1Pair 1 LQ8409 06617677 -
Discontinued
[x]
- 25.5, 25.5 blue 1Pair 1 LQ8409 06617686 -
Discontinued
[x]
- 25.5, 25.5 black 1Pair 1 LQ2004 06617503 -
Discontinued
[x]
- 25.5, 25.5 white 1Pair 1 LQ2006 06617625 -
Discontinued
[x]
- 26.5, 26.5 white 1Pair 1 LQ2006 06617643 -
Discontinued
[x]
- 27, 27 white 1Pair 1 LQ2006 06617652 -
Discontinued
[x]
- 28, 28 white 1Pair 1 LQ2006 06617668 -
Discontinued
[x]
- 26, 26 blue 1Pair 1 LQ8409 06617695 -
Discontinued
[x]
- 26.5, 26.5 black 1Pair 1 LQ2004 06617528 -
Discontinued
[x]
- 27, 27 black 1Pair 1 LQ2004 06617537 -
Discontinued
[x]
- 27, 27 Red 1Pair 1 LQ2005 06617598 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To work in warehouse
5
From Japan
On 2016-07-25 17:39:12
I have two strings of strings on the instep and ankle parts of the foot, feet and easy to walk and light and I like it very much.
This review is about item#06617528.
Factory work
5
From Japan
On 2015-02-24 17:19:00
Firm making. The parenthesis is also good. It can also prevent static electricity.
This review is about item#06617537.

Related Products