Buy more than* S$200* and get FREE SHIPPING

Women Color Boots LB-585

3.00 (1)
Material (toe core)
None
Material (Sole)
Synthetic rubber
Material (Skin)
Synthetic rubber
Length (cm)
31.0, 31.0
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5-23.0, 22.5-23.0 Marron beige 1Pair 1 LB-585 06744203 -
Discontinued
[x]
22.5-23.0, 22.5-23.0 Light Purple 1Pair 1 LB-585 06744237 -
Discontinued
[x]
24.5-25.0, 24.5-25.0 Light Purple 1Pair 1 LB-585 06744255 -
Discontinued
[x]
23.5-24.0, 23.5-24.0 Marron beige 1Pair 1 LB-585 06744212 -
Discontinued
[x]
24.5-25.0, 24.5-25.0 Marron beige 1Pair 1 LB-585 06744228 -
Discontinued
[x]
23.5-24.0, 23.5-24.0 Light Purple 1Pair 1 LB-585 06744246 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car wash operation
3
From Japan
On 2017-04-14 14:35:06
From the ankle to the calves a little more detailed comfort is not possible without impossibility.
This review is about item#6744255.

Related Products