Buy more than* S$200* and get FREE SHIPPING

Disk Brake Piston Spreader Useable For Ratchet Wrench

4.55 (65)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Cannot be used for side brake combined caliper. Depending on adhesion status it may not be usable. Please apply grease to the screw threads regularly. Impact wrench is not supported. Do not use for any other purpose than original.
Purpose
It is used for spreading (returning) when replacing the brake pad without damaging the brake caliper's piston
Handling Range
14-85mm
Width Across Flat (mm)
21
Plate Size (mm)
50x60x6
Plug-in Angle (mm [inch])
12.7[1/2]
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ME-144 05695935 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 50
4 star 9
3 star 1
2 star 2
1 star 3
Review Rating: 4.55
65 Customer Reviews
The reviews are automatic translation.
Pad replacement
5
From Japan
On 2018-05-17 17:23:32
The price is also cheap and good for normal use. Essential items for pad replacement.
This review is about item#5695935.
To maintenance of sales vehicles
5
From Japan
On 2018-04-22 11:40:49
This is useful. I had trouble working with a driver so far, but with this, what was the hardship I have ever had. It became an indispensable item for pushing back the brake piston.
This review is about item#5695935.
Exchange of brake pads
5
From Japan
On 2018-03-28 20:07:15
It is low price, it is easy to use without twisting the threaded part, although using it 20 times since purchasing. It is very useful as it can be used with a ratchet wrench.
This review is about item#5695935.
Adjustment of light pad brake pad
1
From Japan
On 2018-03-20 17:45:51
I am very dissatisfied with products like toys, but from the price it is this kind of thing? It can not be used as a practical product. It will break if you open and close with screws alone, never buy it again.
This review is about item#5695935.
Used for disc brake pad replacement
5
From Japan
On 2018-03-19 01:01:00
Strength is sufficient, workability is very good. The price is higher than others.
This review is about item#05695935.
KSR 110 front / rear brake OH
4
From Japan
On 2018-03-15 20:17:26
I bought it for a motorcycle, but it was bigger than I expected. Because it seems that you can use it normally for a car, I think that it is mainly used there. Making is also solid, so if you regularly grease up, it seems to be used for a long time.
This review is about item#5695935.
Brake pad replacement and maintenance
5
From Japan
On 2018-03-04 00:27:04
I always use it without any problems. I think that it is excellent in cost performance.
This review is about item#05695935.
Bike caliper maintenance
5
From Japan
On 2018-02-13 21:47:11
It is used for maintenance of bike 4 port calipers. Workability up!
This review is about item#5695935.
When replacing the brake pad of a light car
5
From Japan
On 2018-02-10 11:20:58
If there is a special tool, work efficiency also increases. For ordinary people, it is not a frequently used one, so I am satisfied with this item.
This review is about item#5695935.
Replacement brake disc pad
5
From Japan
On 2018-01-18 16:31:01
It seems possible to push back the brake piston with a water pump, but I wanted to use a reliable and reliable spreader, so I could purchase and use it and I am very satisfied.
This review is about item#5695935.

Related Products