Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wipe All X70 6-fold L size

5.00 (1)
Caution
* Because there is strength does not dissolve in water., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Can be used in the dirt wipe such as all applications of manufacturing machinery and equipment.
Sheet Dimensions (mm)
340x490
Sheet Size (mm)
490x340
Weight (kg)
0.68
TRUSCO Part Number
470-5149
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(50sheet) 1 60374 05697572 16.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For moisture removal
5
From Japan
On 2018-01-29 14:56:44
It is an image called a compact towel. I think that cost performance is also good.
This review is about item#5697572.

Related Products