Buy more than* S$200* and get FREE SHIPPING

Color Rearview Mirror

Dimensions (Outside Diameter x Thickness) (mm)
(Mirror portion) 90x18
Width x Overall Length (mm)
90x230
Handle Diameter
phi22.2mm
Weight (g)
120
Material
Body = resin part: polypropylene mirror: glass arm portion = vinyl chloride resin (middle core: iron) band section = polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 05702637 10.99 SGD
In stock
ADD TO CART

Related Products