Buy more than* S$200* and get FREE SHIPPING

URL Front Carrier

4.00 (1)
Caution
CTB, child bicycle, infant basket can not be attached, CTB, child bicycle, infant basket can not be attached
Withstand Load (kg)
10
Dimensions (Width W x depth D) (mm)
Basket mounting surface = 160x192
Material
Iron (electrodeposition coating)
...see all
Product Options
ADD TO CART
Weight (g) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Weight (g) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
640   1PC 1 05703258 28.51 SGD
In stock
600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703242 28.51 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Commuter Mountain Bike
4
From Japan
On 2016-01-12 14:50:38
It was purchased in order to put the plastic bag without a car to mountain bike. High-back but I may also refreshing is convenient and the installed appearance to moving, flat part of the carrier and the upright use will be ska ska. Like the other products, if you could put a bottle of struts I think more usability is improved.
This review is about item#05703258.

Related Products