Buy more than* S$200* and get FREE SHIPPING

Seat Pin for Rear Carrier

5.00 (3)
Material
Iron (chrome plating)
...see all>
Product Options
ADD TO CART
Class Weight (g) Dimension (mm) Compatible Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Class Weight (g) Dimension (mm) Compatible Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
18 900 (Carrier surface) 130x290 22 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703303 96.99 SGD
Shipped after 2018-04-24
25 1100 (Carrier surface) 190x370 26 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703328 48.99 SGD
Shipped after 2018-04-24
25 1140 (Carrier surface) 190x370 27 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703337 41.99 SGD
Shipped after 2018-04-24
18 860 (Carrier surface) 130x290 20 inches   1PC 1 05703294 29.99 SGD
Shipped after 2018-04-23
25 960 (Carrier surface) 190x340 24 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703312 29.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2018-02-20 07:52:43
It arrived quickly, product description, size was easy to understand, it was perfect.
This review is about item#05703337.
Bicycle parts
5
From Japan
On 2018-01-12 14:38:54
Satisfied with no problem! I liked the luxurious appearance also looked good!
This review is about item#05703294.
For children's bicycle
5
From Japan
On 2017-07-14 22:36:41
I used it for a bicycle for children. Purchased for 22 inch. The size was perfect. I do not know the durability of rust, but strength is also satisfactory.
This review is about item#5703303.

Related Products