Buy more than* S$200* and get FREE SHIPPING

Rear Carrier

3.67 (3)
Material
Iron (chrome plating)
...see all>
Product Options
ADD TO CART
Class Color Dimension (mm) Compatible Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Class Color Dimension (mm) Compatible Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
18 black (Carrier surface) 130x290 20 inches   1PC 1 05703346 22.99 SGD
In stock
25 Silver (Carrier surface) 190x340 24 inches   1PC 1 05703355 24.99 SGD
In stock
25 Silver (Carrier surface) 190x370 27 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703373 80.99 SGD
Shipped after 2018-02-20
25 Silver (Carrier surface) 190x370 26 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703364 80.99 SGD
Shipped after 2018-02-20
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for 20 inch folding bicycle
5
From Japan
On 2017-10-10 12:46:55
It is slightly oblique without meeting slightly with size. Originally purchased for mudguard protection, I use it without worrying about it.
This review is about item#5703346.
Baggage loading
1
From Japan
On 2016-09-29 20:57:29
National Almin frame Even with a dowel on the body of Alfit, it was not possible to install dowel stopper. Because it is slightly different from the iron frame, it seems that the seat pin stopper will be installed rather. Because it is impossible to return it wasted. It takes time to arrive and this is disappointing.
This review is about item#5703373.
Mounting on Dahon's 20 inch car
5
From Japan
On 2015-05-09 06:20:28
Simple and sturdy. It is the best as it allows you to add things.
This review is about item#05703346.

Related Products