Buy more than* S$200* and get FREE SHIPPING

Saddle

4.50 (2)
Weight (g)
965
Dimension (mm)
255x240
Material
Polypropylene polyvinyl chloride iron (epoxy resin coating)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 05702856 40.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2017-03-11 21:55:39
We chose as much as possible the flat since the shape of the saddle that had arrived in the standard did not match the ass granny's bike. I think that it is good a place I not too hard nor too soft
This review is about item#5702856.
Bicycle operation of
5
From Japan
On 2016-04-04 16:00:35
Light, it was even better ride well cushioned Until now out of date it cracked to, but elaborate saw water immersion from there, Since this is waterproof also good, it was enough without cover
This review is about item#05702856.