Buy more than* S$200* and get FREE SHIPPING

Seat Post

3.71 (7)
Weight (g)
350
Dimension (mm)
Diameter 25.4x300
Material
aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 05702883 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
When riding a bicycle
5
From Japan
On 2017-07-18 07:30:42
It weighs 76 kg. It seems like Iloilo depending on your weight, but it feels just fine. I changed to a saddle for sports cars, so I felt comfortable every day although it was a punishment. It is the best in COSPA.
This review is about item#05702883.
Commuting
2
From Japan
On 2016-09-22 23:25:08
It is soft for me of 90 kilometers and it will have a bottom. .
To solve the shock of the step of the sidewalk / roadway
4
From Japan
On 2016-09-03 18:02:42
I was concerned about the strength with aluminum, but there was no problem. I think this product is compatible with body weight. It is just right for me with 80 kg
This review is about item#5702883.
Bicycle maintenance
5
From Japan
On 2016-05-22 16:41:51
The shock at the time of passing the step was relaxed, and the ride comfort was improved. I think that cost performance is good.
This review is about item#05702883.
For commuting
5
From Japan
On 2016-01-13 17:27:05
Shock hurt when passing through a dreary which always passed through which hurt my back previously can be alleviated
This review is about item#05702883.
To eliminate ride comfort
1
From Japan
On 2015-09-13 13:39:54
I bought this product for ride comfort and installed it. If you check it before installation, it feels cool but moves up and down. When tightening the seat clamp firmly and checking the movement, it does not appear to be hard and moving. Once you remove the spring from the bicycle and check the contents, it still will not move. It seems that the clamp part slightly dented and stopped moving as I looked closely. (There is no indentation that can be seen, but it is the only feeling I saw.) Before durability I think what strength this is as a product. I do not know whether I'm too tightened (torque wrench is not used) or the strength of the product, but I will report it saying that there were also cases like these.
This review is about item#05702883.
I bought it for the ride quality improvement of the city cycle.
4
From Japan
On 2014-12-12 22:07:07
I tried several items of this hand, but I think that it is a relatively moving person. It was very hard at the time of brand news and it hardly moved even if it straddled the bicycle, but in my case once I pulled out the spring which removed the empty lid of the bottom hexagon hole of the main body, entered a plastic bag Remove the remaining spring and use the lid by blowing the lubricant "WD 40" inside, letting it stroke by hand several times to make the lubricant familiar, then returning the spring released from the plastic bag , Currently, it works well. It will be fun to ride a bicycle if it works properly. In future, I think that comfortable ride will be better a little if "Hetari" comes out and softens inside the spring. Personally I think that I am glad I could buy it so far.
This review is about item#05702883.

Related Products