Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Seat Post

4.00 (11)
Material
Aluminum alloy iron (zinc plating)
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Diameter (phi mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
(Seat post diameter) 25.4 395 Diameter 25.4x350 1PC 1 05702892 18.99 SGD
In stock
(Seat post diameter) 27.2 405 Diameter 27.2x350 1PC 1 05702908 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-01-18 19:30:01
Quality is also good, I was able to finish it as my desired bicycle .
This review is about item#5702908.
Bicycle parts exchange
5
From Japan
On 2017-10-02 23:09:59
I want a length of 350 mm and I want it It was nice to have a regulation easy to adjust I do not usually adjust the angle, but I am using different stability feeling
This review is about item#5702892.
Used for city cycle
1
From Japan
On 2017-02-10 12:51:30
I purchased it on April 21, 2016. I broke today of 2/10/01/07. I think that it is a dangerous product.
This review is about item#5702892.
bicycle
5
From Japan
On 2016-09-14 20:40:28
Before I got used to it, I was puzzled about angle adjustment, but I liked it more than two screws because I can adjust easily by loosening one point with a hexagonal wrench.
This review is about item#5702892.
Bicycle maintenance
4
From Japan
On 2016-08-15 17:25:02
I purchased a seat post with a length of 350 required. Yagura was united and had fixing power.
This review is about item#5702892.
Bicycle repair
5
From Japan
On 2016-06-26 17:26:44
For adult boys trying to get on 26-inch mama-chan, in most cases the genuine seat post will exceed the MAX line. The seat post of CAPTAIN STAG had a length of 350 mm and it was possible to set it to the best position at all. Fixing of the saddle and angle adjustment are possible with one cap screw bolt. The Yagura part is made of iron and it is UNIQLO plating finish, I think that the feeling a little uneasy matches Mamari Chari.
This review is about item#05702908.
When remodeling city cycle.
5
From Japan
On 2016-06-17 14:42:46
I bought it for a child of a little tall relatives. Yagura fastened with one bolt was easy to adjust. I think that it is suitable for a slight improvement because the price is not high either.
This review is about item#05702892.
Adjustment of saddle position
5
From Japan
On 2016-05-06 09:08:04
It is used for saddle position adjustment of city cycle. It is about 15 cm longer than the normal, as long as you earn the length and you are satisfied.
This review is about item#05702892.
Bicycle remodeling
4
From Japan
On 2016-01-15 21:16:43
A diameter of 25.4 mm fits into the frame of Mammaari. Compared to the two-bolt type which is often used in sports cycle, the structure is simple, very light and low price, but adjustment of the mounting angle of the saddle is difficult to adjust. However, compared with the iron seat post attached to Mamari Chari, I think that it is perfect for a seat post for remodeling because it is very light and cool. Besides this seat post, we also replaced the handlebars and stems at the same time to reduce weight.
This review is about item#05702892.
As cross-bike seat post
4
From Japan
On 2015-12-22 20:58:38
Cross-bike seat post purchased several years ago was a 25.4 mm muffler specification, but purchased this product together with the toy. Although the part of the tower is making somewhat complicated, we are almost satisfied with a reasonable price. I think that it is useful because it is few as one with a toy in a 25.4 mm specification.
This review is about item#05702892.

Related Products