Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Dimension (mm) Material Compatible Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Material Compatible Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
390 260 Iron (chrome plating) 22 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703486 16.99 SGD
Shipped after 2018-05-29
440 320 Iron (chrome plating) 26 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703504 17.99 SGD
Shipped after 2018-05-29
440 320 Iron (epoxy resin coating) 26 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703522 17.99 SGD
Shipped after 2018-05-29
450 325 Iron (epoxy resin coating) 27 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703538 17.99 SGD
Shipped after 2018-05-29
380 240 Iron (chrome plating) 20 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703477 16.99 SGD
Shipped after 2018-05-29
410 285 Iron (chrome plating) 24 inches *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05703495 17.99 SGD
Shipped after 2018-05-29
450 325 Iron (chrome plating) 27 inches   1PC 1 05703513 17.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of bent stand
5
From Japan
On 2017-07-04 14:50:04
It seems to be durable with high accuracy, and its price is reasonable. There is no complaint at all.
This review is about item#5703522.

Related Products