Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mudguards Front and Rear Set

4.67 (3)
Dimension (mm)
For before and after for = 45x355 = 45x445
Material
Mudguard = polypropylene, mounting bracket = stainless steel, cap = synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 05702962 30.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Avoid mud
5
From Japan
On 2016-12-11 21:30:34
I like the size design-like fitting preeminently.
This review is about item#5702962.
Bicycle commuting
5
From Japan
On 2015-05-04 15:26:36
I like cooler than genuine goods
This review is about item#05702962.
Commuting
4
From Japan
On 2015-03-17 21:06:45
I like the size fitting outstandingly. The gap with the tire is not narrow and wide. Overall looks are also complaints. In the case of my bicycle, the front wheel side attachment was not attached to the post so the bolt is quite extra. I am planning to replace it with a short bolt of general purpose soon.
This review is about item#05702962.

Related Products