Buy more than* S$200* and get FREE SHIPPING

Side Pull Brake

4.00 (3)
Wheel
24 over 27 inches
Weight (g)
170
Material
Aluminum alloy (epoxy resin coating) synthetic rubber iron (zinc plating)
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 05702768 17.99 SGD
In stock
Silver   1PC 1 05702777 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the city cycle
3
From Japan
On 2015-12-01 23:43:35
Although I bought it for attaching to the 27-inch city cycle, although I barely reach it, the brake shoe felt coming in contact with the horn instead of the surface, so I abandoned the installation and it was inevitable that I installed it in the 24-inch city cycle . The cross section of the brake shoe of this product has a trapezoidal shape with a long lower side, and I thought there is good or bad compatibility depending on the shape of the rim cross section. Also, since the brake arches are built according to the default brake shoe (trapezoidal section), I felt that compatibility would be worse if you use other company's brake shoes.
This review is about item#05702777.
Bicycle exchange in City Cycle
4
From Japan
On 2015-06-18 16:09:23
The price is neither high nor cheap, the product is neither impossible nor impossible, and the body is aluminum but the spring is steel? As it looks like it will not be released from rust ... When I apply the brake the body will also deflect back and forth together so I think about the mechanical strength, still meaning that it is with a Japanese manufacturer, so it also contains the meaning of cheering If it is the same price zone we recommend this.
This review is about item#05702777.
Bicycle maintenance
5
From Japan
On 2015-02-01 11:57:10
It is solid and beautiful.
This review is about item#05702777.

Related Products