Buy more than* S$200* and get FREE SHIPPING

Brake Lever

3.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
165x94x34
Weight (g)
178
Dimension (mm)
22.2
Material
(Lever) aluminum, (bracket / band) nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Pair(2PC) 1 05702752 20.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For commuting bicycle restore
3
From Japan
On 2016-12-11 22:14:36
Cost performance best! It is! There is no problem with operability, adjustment condition anyway! It is!
This review is about item#5702752.

Related Products