Buy more than* S$200* and get FREE SHIPPING

Gear Wire for 3 Steps

5.00 (3)
Wire Diameter (phi mm)
1.2
Material
steel
...see all>
Product Options
ADD TO CART
Type Dimension (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Type Dimension (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Electric bicycle / women's car 1950 1PC 1 05703215 -
Discontinued
[x]
For all-round 1520 1PC 1 05703197 -
Discontinued
[x]
For women / mini cycle 1700 1PC 1 05703206 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of three-speed transmission of bicycle rice paddy row private me
5
From Japan
On 2016-09-29 17:52:45
The bicycle is 24 inches long so it's perfect. Because I was using quite a bit of wire, the vinyl film became tattered and the mesh part also became tattered and the wire inside did not work at all and I was tightening or loosening the transmission part with pliers, but in monotalou I bought and repaired this product and hand lever of length that I thought! It does not take so long to replace it, it can be repaired perfectly, and comfortably commutes to rice fields every morning. It is because he is touched with his legs when he is on only light tigers. I wish I had seen it earlier! It is!
This review is about item#5703197.
Exchange with old wires
5
From Japan
On 2016-07-21 22:53:38
There is no real feeling in particular. Just a new one is good.
This review is about item#05703215.
Bicycle Accessories
5
From Japan
On 2016-03-03 16:17:22
In my case, I will install it. Since polite explanations are conveniently included in the contents, an amateur will be bought and you will be able to exchange it yourself. It is quite good product.
This review is about item#05703197.

Related Products