Buy more than* S$200* and get FREE SHIPPING

Stainless Jack point hex

4.00 (3)
...see all>
Product Options
ADD TO CART
Screw Diameter d Overall Length L (mm) Screw Length S (mm) Opposite Side B(mm) Drill Width dk (mm) Working Length L1 (mm) Drill length k (mm) Head Height H (mm) Screw Size Head Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter d Overall Length L (mm) Screw Length S (mm) Opposite Side B(mm) Drill Width dk (mm) Working Length L1 (mm) Drill length k (mm) Head Height H (mm) Screw Size Head Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.8 19.0 - 8.0 4.1 7.0 5.5 5.2 5x19 11.0 1box(500pc) 1 SHJB19 05757657 63.66 SGD
In stock
4.8 25.0 - 8.0 4.1 13.0 5.5 5.2 5x25 11.0 1box(400pc) 1 SHJB25 05757666 61.90 SGD
In stock
4.8 35.0 - 8.0 4.1 23.0 5.5 5.2 5x35 11.0 1box(300pc) 1 SHJB35 05757675 55.35 SGD
In stock
4.8 45.0 - 8.0 4.1 33.0 5.5 5.2 5x45 11.0 1box(200pc) 1 SHJB45 05757684 42.83 SGD
In stock
6.0 19.0 - 9.5 5.4 4.0 8.0 6.5 6x19 13.0 1box(300pc) 1 SHJC19 05757693 64.38 SGD
In stock
6.0 90.0 - 9.5 5.4 75.0 8.0 6.5 6x90 13.0 1box(50pc) 1 SHJC90 05757754 35.83 SGD
In stock
6.0 70.0 - 9.5 5.4 55.0 8.0 6.5 6x70 13.0 1box(80pc) 1 SHJC70 05757745 39.77 SGD
In stock
6.0 35.0 - 9.5 5.4 20.0 8.0 6.5 6x35 13.0 1box(200pc) 1 SHJC35 05757718 63.19 SGD
In stock
6.0 45.0 - 9.5 5.4 30.0 8.0 6.5 6x45 13.0 1box(100pc) 1 SHJC45 05757727 39.09 SGD
In stock
6.0 60.0 - 9.5 5.4 45.0 8.0 6.5 6x60 13.0 1box(100pc) 1 SHJC60 05757736 44.12 SGD
In stock
6.0 25.0 - 9.5 5.4 10.0 8.0 6.5 6x25 13.0 1box(200pc) 1 SHJC25 05757702 52.20 SGD
In stock
6.0, 6.0, 6.0, 6.0 105.0, 105.0, 105.0, 105.0 70.0, 70.0, 70.0, 70.0 9.5, 9.5, 9.5, 9.5 5.4, 5.4, 5.4, 5.4 40-90, 40-90, 40-90, 40-90 8.0, 8.0, 8.0, 8.0 6.5, 6.5, 6.5, 6.5 6x105, 6x105, 6x105, 6x105 13.0, 13.0, 13.0, 13.0 1box(200pc) 1 SHJC105 05757763 169.90 SGD
Shipped after 2017-10-26
6.0, 6.0, 6.0, 6.0 135.0, 135.0, 135.0, 135.0 70.0, 70.0, 70.0, 70.0 9.5, 9.5, 9.5, 9.5 5.4, 5.4, 5.4, 5.4 70-120, 70-120, 70-120, 70-120 8.0, 8.0, 8.0, 8.0 6.5, 6.5, 6.5, 6.5 6x135, 6x135, 6x135, 6x135 13.0, 13.0, 13.0, 13.0 1box(150pc) 1 SHJC135 05757788 139.90 SGD
Shipped after 2017-10-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Signboard frame processing
5
From Japan
On 2017-03-22 07:41:41
I have used it before but I am satisfied with no problem and strength.
This review is about item#05757666.
To stop the steel frame
4
From Japan
On 2017-01-13 09:08:17
There is no particular problem. Cospa is good as well. The arrival was also early.
This review is about item#5757657.
Sheet metal work
3
From Japan
On 2015-11-28 16:53:17
It is good.
This review is about item#05757736.