Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless tornado point truss Pashipeto

5.00 (1)
...see all>
Product Options
ADD TO CART
Head Diameter D (phi mm) Dimension S (mm) Screw Diameter d Overall Length L (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Size Type Head Height H (mm) Dimensions p (mm) Screw Size Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter D (phi mm) Dimension S (mm) Screw Diameter d Overall Length L (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Size Type Head Height H (mm) Dimensions p (mm) Screw Size Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0 - 3.9 16.0 - - - - - 2.0 - 4x16 - 1box(1000pc) 1 STT416 05758287 89.99 SGD
Shipped after 2018-06-25
- All screw - - 3.9 2.0 12.0 4x12 Chrome-free - 0.7 - 8.0 1Box(750PC) 1 540-461 76263451 91.99 SGD
Shipped after 2018-06-25
8.0 - 3.9 12.0 - - - - - 2.0 - 4x12 - 1box(1500pc) 1 STT412 05758278 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Saddle stop to sheet metal in electrical construction
5
From Japan
On 2017-04-07 18:14:35
Very snappy, it stops firmly. Until now, I stopped with pierced earrings or iron screws, but it did not stop well and it was awesome with this screw.
This review is about item#5758287.