Buy more than* S$200* and get FREE SHIPPING

Uniqlo Jack point hex

4.33 (3)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Length S (mm) Size Opposite Side B(mm) Drill Width dk (mm) Working Length L1 (mm) Drill length k (mm) Head Height H (mm) Screw Size Head Diameter D (phi mm) Screw Diameter d Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Length S (mm) Size Opposite Side B(mm) Drill Width dk (mm) Working Length L1 (mm) Drill length k (mm) Head Height H (mm) Screw Size Head Diameter D (phi mm) Screw Diameter d Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115.0 70.0 6x115 9.5 5.4 50-100 8.0 6.5 6x115 13.0 6.0 *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 HJC115 05760755 87.99 SGD
Shipped after 2018-05-01
150.0 70.0 6x150 9.5 5.4 85-135 8.0 6.5 6x150 13.0 6.0 *[No return] You cannot return this product. For details, see FAQ. 1box(150pc) 1 HJC150 05760773 95.99 SGD
Shipped after 2018-05-02
35.0 - 5x35 8.0 4.0 23.0 6.0 5.2 5x35 11.0 4.8 *[No return] You cannot return this product. For details, see FAQ. 1box(300pc) 1 HJB35 05760563 31.99 SGD
Shipped after 2018-05-01
60.0 - 6x60 9.5 5.4 45.0 8.0 6.5 6x60 13.0 6.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 HJC60 05760685 30.99 SGD
Shipped after 2018-05-02
32.0 - 5x30 8.0 4.0 20.0 6.0 5.2 5x30 11.0 4.8 *[No return] You cannot return this product. For details, see FAQ. 1box(300pc) 1 HJB30 05760554 30.99 SGD
Shipped after 2018-05-01
35.0 - 6x35 9.5 5.4 20.0 8.0 6.5 6x35 13.0 6.0   1box(200pc) 1 HJC35 05760633 31.99 SGD
In stock
45.0 - 5x45 8.0 4.0 33.0 6.0 5.2 5x45 11.0 4.8   1box(200pc) 1 HJB45 05760588 26.99 SGD
In stock
51.0 - 6x50 9.5 5.4 36.0 8.0 6.5 6x50 13.0 6.0   1box(100pc) 1 HJC50 05760667 21.99 SGD
In stock
65.0 - 6x65 9.5 5.4 50.0 8.0 6.5 6x65 13.0 6.0 *[No return] You cannot return this product. For details, see FAQ. 1box(80pc) 1 HJC65 05760694 23.99 SGD
Shipped after 2018-05-01
135.0 70.0 6x135 9.5 5.4 70-120 8.0 6.5 6x135 13.0 6.0 *[No return] You cannot return this product. For details, see FAQ. 1box(150pc) 1 HJC135 05760764 77.99 SGD
Shipped after 2018-05-01
51.0 - 5x50 8.0 4.0 39.0 6.0 5.2 5x50 11.0 4.8 *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 HJB50 05760597 27.99 SGD
Shipped after 2018-05-01
45.0 - 6x45 9.5 5.4 30.0 8.0 6.5 6x45 13.0 6.0   1box(100pc) 1 HJC45 05760658 25.99 SGD
In stock
41.0 - 5x40 8.0 4.0 29.0 6.0 5.2 5x40 11.0 4.8 *[No return] You cannot return this product. For details, see FAQ. 1box(250pc) 1 HJB40 05760572 33.99 SGD
Shipped after 2018-05-01
32.0 - 6x30 9.5 5.4 17.0 8.0 6.5 6x30 13.0 6.0   1box(200pc) 1 HJC30 05760624 35.99 SGD
In stock
55.0 - 6x55 9.5 5.4 40.0 8.0 6.5 6x55 13.0 6.0 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 HJC55 05760676 27.99 SGD
Shipped after 2018-05-01
70.0 - 6x70 9.5 5.4 55.0 8.0 6.5 6x70 13.0 6.0   1box(80pc) 1 HJC70 05760703 27.99 SGD
Shipped after 2018-05-01
105.0 70.0 6x105 9.5 5.4 40-90 8.0 6.5 6x105 13.0 6.0 *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 HJC105 05760746 81.99 SGD
Shipped after 2018-05-01
75.0 - 6x75 9.5 5.4 60.0 8.0 6.5 6x75 13.0 6.0   1box(70pc) 1 HJC75 05760712 25.99 SGD
In stock
41.0 - 6x40 9.5 5.4 26.0 8.0 6.5 6x40 13.0 6.0   1box(100pc) 1 HJC40 05760642 23.99 SGD
In stock
25.0 - 5x25 8.0 4.0 13.0 6.0 5.2 5x25 11.0 4.8   1box(400pc) 1 HJB25 05760545 35.99 SGD
In stock
19.0 - 6x19 9.5 5.4 4.0 8.0 6.5 6x19 13.0 6.0   1box(300pc) 1 HJC19 05760606 40.99 SGD
In stock
80.0 - 6x80 9.5 5.4 65.0 8.0 6.5 6x80 13.0 6.0   1box(50pc) 1 HJC80 05760728 19.99 SGD
In stock
19.0 - 5x19 8.0 4.0 7.0 6.0 5.2 5x19 11.0 4.8   1box(500pc) 1 HJB19 05760536 39.99 SGD
In stock
16.0 - 5x16 8.0 4.0 4.0 6.0 5.2 5x16 11.0 4.8   1box(500pc) 1 HJB16 05760527 35.99 SGD
In stock
25.0 - 6x25 9.5 5.4 10.0 8.0 6.5 6x25 13.0 6.0   1box(200pc) 1 HJC25 05760615 31.99 SGD
In stock
90.0 - 6x90 9.5 5.4 75.0 8.0 6.5 6x90 13.0 6.0   1box(50pc) 1 HJC90 05760737 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Construction work
3
From Japan
On 2018-04-17 19:11:42
I could buy it cheaper than the home center and it was able to be used without problems.
This review is about item#5760642.
Installation of hardware
5
From Japan
On 2017-11-29 08:33:49
Yamahiro's products are always used, reliable products with strength. It can be purchased cheaper than home center, so it is saved.
This review is about item#05760633.
Plywood + C Chan
5
From Japan
On 2016-01-12 15:33:43
This product has a track record and I trust it I'm satisfied with the selling price in Monotaro
This review is about item#05760545.