Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cloth Tape

2014 TRUSCO Published Page
3-1290
Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
3.3
Adhesive
Natural rubber
Tape Thickness (mm)
0.26
Number of Thread per Square Inch (Vertical/Horizontal)
30/25
Tape Length (m)
25
Base Material
Staple fabric (polyethylene laminated with)
Tape Width (mm)
50
Weight (g)
390
Color
Ocher
TRUSCO Part Number
157-6526
Specification
Yarns per square inch: (vertical / horizontal) 30/25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30Roll) 1 GNT-50E 08399413 179.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products