Buy more than* S$200* and get FREE SHIPPING

Tape Set

2014 TRUSCO Published Page
3-1321
Adhesive
Rubber-based
Tape Thickness (mm)
0.03
Tape Length (m)
50
Base Material
Polypropylene (PE)
Length (m)
50
Type
Replacement tape
Color
White
Width (mm)
18
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Weight (g) Thickness (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Weight (g) Thickness (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415-4291 18 41 0.03 - 1Roll 1 GJ18W-50 48936693 9.99 SGD
In stock
415-4304 - 410 - - 1Bag(10Roll) 1 GJ18W-5010 48936702 74.99 SGD
In stock
ADD TO CART

Related Products