Buy more than* S$200* and get FREE SHIPPING

Rubber Band

Mass (g /package)
500
Cutting Width (mm)
1.1
Weight (g)
500
Color
Yellowish-brown
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Fold Diameter (mm) Count TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (mm) Count TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 #14 417-5115 1Bag(500g) 1 GFM-034 48890764 15.99 SGD
In stock
60 #16 417-5140 1Bag 1 GGM-034 48890791 15.99 SGD
In stock
70 #18 417-5174 1Bag(500g) 1 GHM-034 48890825 15.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products