Buy more than* S$200* and get FREE SHIPPING

B5 Binder

Number of Holes
26 hole
Height (mm)
278
Size
B5 vertical
Material
(Table \ paper pocket) PP
...see all>
Product Options
ADD TO CART
Width (mm) Number of Pockets Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Number of Pockets Across Back (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
234 (Included) 10, (maximum) 65 25 Blue 1PC 1 129 00317056 -
Discontinued
[x]
234 (Included) 10, (maximum) 65 25 Black 1PC 1 129 00317047 -
Discontinued
[x]
245 (Included) 15, (maximum) 100 40 Blue 1PC 1 129W 00317108 -
Discontinued
[x]
245 (Included) 15, (maximum) 100 40 Black 1PC 1 129W 00317092 -
Discontinued
[x]
ADD TO CART

Related Products