Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

2 Hole Binder

5.00 (1)
Number of Holes
2
Across Back (mm)
20
Storage Number of Sheets
150
Color
Indigo
Material
Table \ paper / cam Russ file paper, binding device / resin
...see all
Product Options
ADD TO CART
Length (mm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 A4 landscape 324 1PC 1 F-603E 76132147 -
Discontinued
[x]
267 B5 vertical 209 1PC 1 F-601S 76132131 -
Discontinued
[x]
306 A4 portrait 237 1PC 1 F-603S 76132156 4.77 SGD
In stock
306 A3 landscape 447 1PC 1 F-606E 76132174 -
Discontinued
[x]
287 B4 horizontal 394 1PC 1 F-605E 76132165 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing of documents
5
From Japan
On 2014-06-19 14:21:38
Firm looks search is good is the back cover when the side-by-side to slip shelf. (Often when the paper type is to be obscured the back cover overlaps with other files) Work is easy filing.
This review is about item#76132156.

Related Products