Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ring Binder B5

Storable Sheet Number
100
Material (cover)
PP
Hole Intervals (mm)
80
Number of Holes
2
Across Back (mm)
21
Height (mm)
267
Size
B5 vertical
Width (mm)
213
Specification
D type ring. Spine can be replaced
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 Fu-PS411B 35730773 7.99 SGD
Shipped after 2018-05-02
Green 1PC 1 Fu-PS411G 35730782 7.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products