Buy more than* S$200* and get FREE SHIPPING

Stamp Pad

4.50 (2)
Green Purchasing Law
Fit
Board Size (mm)
105x63
Dimensions (Height H x Width W x Depth D) (mm)
18x125x92
Weight (g)
102
Ingredients
Oil-based pigment type
Specification
Usage rate of recycled materials: 100%
...see all
Product Options
ADD TO CART
Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SA-30 Black, SA-30 Kurokamibako Black 1PC 1 SA-301SE 76149866 10.67 SGD
In stock
SA-30 red, SA-30 Akakamibako Red 1PC 1 SA-302SE 76149875 10.67 SGD
In stock
SA-30 Ai, SA-30 Aikamibako Indigo 1PC 1 SA-303SE 76149884 10.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Company seal imprint
4
From Japan
On 2016-02-24 18:14:02
It's rubber stamp is good per ink. Drying also I think I referred to as a split. OK.
This review is about item#76149875.
Slip revitalization, etc.
5
From Japan
On 2014-11-27 13:29:42
Anyway impressed by the quick-drying. Work without waiting for drying will Hakadori.
This review is about item#76149866.

Related Products