Buy more than* S$200* and get FREE SHIPPING

Stamp Pad

5.00 (2)
Green Purchasing Law
Fit
Board Size (mm)
92x55
Dimensions (Height H x Width W x Depth D) (mm)
16x112x82
Weight (g)
76
Ingredients
Oil-based pigment type
Specification
Usage rate of recycled materials: 100%
...see all
Product Options
ADD TO CART
Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SA-30 red, SA-30 Akakamibako Red 1PC 1 SA-202SE 76149771 9.03 SGD
In stock
SA-30 Black, SA-30 Kurokamibako Black 1PC 1 SA-201SE 76149762 9.03 SGD
In stock
SA-30 Ai, SA-30 Aikamibako Indigo 1PC 1 SA-203SE 76149787 9.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stamp pad
5
From Japan
On 2016-02-03 17:49:48
It may be the quick-drying.
This review is about item#76149762.
Imprint of rubber stamp
5
From Japan
On 2015-07-23 15:00:35
To seal the rubber stamp is clogged in the stamp pad that was previously used Become and I have purchased this time but you can terribly clean seal. liked it. Once again I'm going to this minute.
This review is about item#76149762.

Related Products